Nvent Hoffman
Drip Shield Kit, Wall-Mount, Steel, 12in.W
Mfr # ADK12A
Zoro # G8752152
Free Shipping & Returns
$88.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single-Door Wall-Mount Enclosures
- Material Steel
- Color Gray
- Sub-Category Mounting Accessories
- Gauge 14
Explore More Products
- NVENT HOFFMAN Clamp Kit, Mild Steel, Junction Box AL15
- NVENT HOFFMAN Interior Panel, 14.2in. H x 14.2in. W CP1616
- NVENT HOFFMAN Interior Panel, Steel, 14.25in.Hx10.25in.W A16N12P
- NVENT HOFFMAN LED Light Cord, AC, Any Enclosure, 78.74inH LEDA20C
- NVENT HOFFMAN Padlock Handle, Locking The Enclosure CWHPTO
- NVENT HOFFMAN Interior Panel, White, 6.25in.Hx6.25in.W A8N8P
- NVENT HOFFMAN Power Cable with Leads LPC72
- NVENT HOFFMAN Ganging Cable for Light Kits LGCABLE24
- NVENT HOFFMAN Interior Panel, Steel, 22.2in.H x 22.2in.W CP2424G
- NVENT HOFFMAN Interior Panel, Steel, 8.25in.Hx6.25in.W A10N8P
- SIGMA OUTLET BOX 1G 1/2"" 3HOLE 14250
- Nvent Hoffman Electrical Box Hardware