Nvent Hoffman
NEMA 3, 12 8.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure
Mfr # A886GSC
Zoro # G8753001
Free Shipping & Returns
$160.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 8 in
- Depth 6 in
- Material Steel
- NEMA Rating 3, 12
Explore More Products
- NVENT HOFFMAN NEMA 4, 12, 13 36.0 in H x 30.0 in W x 8.0 in D Wall Mount Enclosure CSD36308
- NVENT HOFFMAN NEMA 4, 12, 13 20.0 in H x 16.0 in W x 6.0 in D Wall Mount Enclosure CSD20166
- NVENT HOFFMAN NEMA 1 24.0 in H x 24.0 in W x 12.0 in D Wall Mount Enclosure ASE24X24X12NK
- NVENT HOFFMAN NEMA NEMA Type 3R 24 H x 508 W x 6 D 22.50 x 18.50 in / 572 x 470 mm Mount CSD24206SS
- NVENT HOFFMAN NEMA 12, 13 8.0 in H x 6.0 in W x 3.5 in D Wall Mount Enclosure A806CHQR
- NVENT HOFFMAN NEMA 4, 12, 13 20.0 in H x 16.0 in W x 8.0 in D Wall Mount Enclosure A20H16BLP
- NVENT HOFFMAN NEMA 4, 12, 13 30.0 in H x 24.0 in W x 12.0 in D Wall Mount Enclosure A30H24DLP
- NVENT HOFFMAN NEMA NEMA Type 12 42 H x 797 W x 10 D Preferred Cutout, Disconnect Enclosure A42SA3210LP
- NVENT HOFFMAN NEMA NEMA Type 12 24 H x 508 W x 10 D HSDH242010SS
- NVENT HOFFMAN NEMA 3R, 4, 4X, 12 20.0 in H x 20.0 in W x 12.0 in D Wall Mount CSD202012SS
- NVENT HOFFMAN NEMA 3R 12.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure A12R126NK
- Nvent Hoffman Electrical Enclosures