Nvent Hoffman
NEMA 3R 18.0 in H x 18.0 in W x 6.0 in D Wall Mount Enclosure
Mfr # A18R186NK
Zoro # G8753604
Free Shipping & Returns
$228.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 18 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 3R
Explore More Products
- NVENT HOFFMAN NEMA 4, 4X, 12, 13 39.37 in H x 31.5 in W x 11.81 in D Wall Mount UU1008030
- NVENT HOFFMAN NEMA NEMA Type 12 30 H x 610 W x 10 D 28.50 x 22.50 in / 724 x 572 mm Mount CSD302410
- NVENT HOFFMAN NEMA 12, 13 20.0 in H x 20.0 in W x 13.09 in D Pedestal/Table Mount C20C20
- NVENT HOFFMAN NEMA 4, 4X, 12, 13 14.0 in H x 12.0 in W x 8.0 in D Wall Mount A14128CHQRFGW
- NVENT HOFFMAN NEMA 3R, 4, 4X, 12 6.0 in H x 6.0 in W x 4.0 in D Wall Mount A606CHNFSS6
- NVENT HOFFMAN NEMA 3R 18.0 in H x 18.0 in W x 6.0 in D Wall Mount Enclosure A18R186HCR
- NVENT HOFFMAN NEMA 12, 13 30.0 in H x 48.0 in W x 10.0 in D Wall Mount Enclosure A304810WFLP
- NVENT HOFFMAN NEMA NEMA Type 12 21 H x 445 W x 6 D 21.50 x 16.62 in / 546 x 422 mm Mount E42PBY25
- NVENT HOFFMAN NEMA 12, 13 42.0 in H x 30.0 in W x 8.0 in D Wall Mount Enclosure A423008LP
- WIEGMANN NEMA 3R, 4, 4X, 12 12.0 in H x 12.0 in W x 8.0 in D Wall Mount N412121208SSC
- TELL Lock Ent Com Levr Us26D CL100201
- Nvent Hoffman Electrical Enclosures