Nvent Hoffman
NEMA 4, 12, 13 24.0 in H x 24.0 in W x 12.0 in D Wall Mount
Mfr # CSD242412ST
Zoro # G8754505
Free Shipping & Returns
$803.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 24 in
- Depth 12 in
- Material Carbon Steel
- NEMA Rating 4, 12, 13
Explore More Products
- NVENT HOFFMAN NEMA 12, 13 12.0 in H x 16.0 in W x 9.09 in D Pedestal/Table Mount C12C16
- NVENT HOFFMAN NEMA 3R, 4, 4X, 12 14.0 in H x 12.0 in W x 6.0 in D Wall Mount A1412CHNFSS
- NVENT HOFFMAN NEMA 3R, 4, 4X, 12 4.0 in H x 4.0 in W x 3.0 in D Wall Mount A404NFSS
- NVENT HOFFMAN NEMA 4, 12, 13 16.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure CSD16126
- NVENT HOFFMAN NEMA 3R, 4, 4X, 12 8.0 in H x 6.0 in W x 4.0 in D Wall Mount A8064CHNFSS6
- NVENT HOFFMAN NEMA 4, 12 14.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure A1412CHFL
- NVENT HOFFMAN NEMA 3R, 4, 4X, 12 10.0 in H x 8.0 in W x 4.0 in D Wall Mount A1008CHNFSS6
- NVENT HOFFMAN NEMA 1 30.0 in H x 30.0 in W x 8.0 in D Wall Mount Enclosure ASG30X30X8NK
- NVENT HOFFMAN NEMA NEMA Type 12 30 H x 1524 W x 12 D 28.50 x 58.50 in / 724 x 1486 mm Mount CTD306012
- WIEGMANN NEMA 4X, 6P, 12 11.7 in H x 11.7 in W x 6.1 in D Wall Mount Enclosure HW-J121206CHSCWW
- NVENT HOFFMAN NEMA 4, 12, 13 20.0 in H x 20.0 in W x 8.0 in D Wall Mount Enclosure CSD20208
- Nvent Hoffman Electrical Enclosures