Nvent Hoffman
Interior Panel, White, 58.2in.H x 34.2in.W
Mfr # CP6036
Zoro # G8754934
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Painted Steel
- For Use With 60"H x 36"W Concept(TM) Style Enclosures
- Material Steel
- Color White
- Sub-Category Panel and Panel Accessories
Explore More Products
- NVENT HOFFMAN Interior Panel, Steel, 12.75in.Hx10.88in.W A14P12G
- NVENT HOFFMAN Interior Panel, Steel, Galvanized CP1612G
- NVENT HOFFMAN Non-Locking Handle, For Concept(TM) CWHNL
- NVENT HOFFMAN Interior Panel, White, 14.75in.Hx8.88in.W A16P10
- NVENT HOFFMAN Interior Panel, Mild Steel, White, 22.2in.H CP2424
- NVENT HOFFMAN Panel Mounting Kit, 3R, Mild Steel, Metal APMK3RL014
- NVENT HOFFMAN Lock Kit, Mild Steel, Junction Box ACLJIC
- NVENT HOFFMAN Support Bracket, 180mm Deep Enclosures CSB180
- NVENT HOFFMAN Power Cable with Leads LPC72
- RITTAL Hose-Proof Hood, 7in.L x2in.W x 10in.H, SS 3238080
- SQUARE D Square D UTRS213B Meter Socket, 200 A, 600 V, 1-Phase UTRS213B
- Nvent Hoffman Electrical Box Hardware