Nvent Hoffman
Louver Plate Kit, 15.31 in. Hx9.5 in. W
Mfr # AVK812
Zoro # G8755713
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Polyster Powder Coated
- For Use With Enclosure Air Conditioner
- Description/Special Features (12) Louvers
- Color ANSI 61 Gray
Explore More Products
- NVENT HOFFMAN Louver Plate Kit, 5.62 in. Hx5.5 in. W AVK44
- NVENT HOFFMAN Pushbtn Hole Seal, 1.25 In Hole, Steel ASPB
- NVENT HOFFMAN Conduit Hole Seal, 3.00 In Hole, Steel AS250
- NVENT HOFFMAN Conduit Hole Seal, 1.67 In Hole, Steel AS125
- NVENT HOFFMAN Filter, For Mfr. No. AVK88 AFLT88
- NVENT HOFFMAN Enclosure Window Kit, 12.2in. Hx14.6in. W AWDH1418N4
- NVENT HOFFMAN Reusable Filter, G28, 6-7/8 X 8 X 5/16 IN 89096883SP
- NVENT HOFFMAN Enclosure Window Kit, 19.5in. Hx13.5in. W APWK1711NF
- NVENT HOFFMAN NON-PERFORATED BACK PANEL A42P36
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" RLL300
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM HW-MP2424PCA
- Nvent Hoffman Electrical Enclosure Accessories