Nvent Hoffman
Fan Shroud Kit, For 4 in. Compact Fans
Mfr # T4S3R
Zoro # G8755747
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4 in Compact Cooling Fans
- Material 16 ga Mild Steel
- Width 6.0 in
- Depth 4.69 in
- Height 6.0 in
Explore More Products
- NVENT HOFFMAN Filter, For Use With 10 in. Fans, PK5 AFLTR10
- NVENT HOFFMAN Filter, For Use w/ProAir CR29 Series AC 10100032SP
- NVENT HOFFMAN Filter, For Use With 6 in. Fans AFLTR6
- NVENT HOFFMAN Filter, For MHB11, M28, M36, M52 Series AC 10100056SP
- NVENT HOFFMAN Filter, For Use With 4 in. Fans AFLTR4
- NVENT HOFFMAN Fan Shroud Kit, For 6 in. Compact Fans T6S3R
- RITTAL Filter, For Use With 2PUX6 to 2PUY2 3286310
- RITTAL Temperature Sensor 3124400
- TRACER PRODUCTS UNIV/POE BIGEZ (1) 8oz DYE CARTRIDGE DLTP9770-8
- RITTAL Filter 3285910
- THERMWELL PRODUCTS 2Pk Ac Side Panel Kit AC18H
- Nvent Hoffman Enclosure Air Conditioners Accessories