Nvent Hoffman
Lay-In, Flat-Cover Wireway, 8inWx8inH
Mfr # F88T160GVP
Zoro # G8757585
Free Shipping & Returns
$292.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 60 in
- Height 8 in
- Width 8 in
Explore More Products
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 4inWx4inH F44W36
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 10inWx10inH, Steel F1010G48
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 2.50inWx2.50inH F22L12
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 4inWx4inH, Steel F44G36
- NVENT HOFFMAN Feed-Through Wireway, 1 ft., 4inWx4inH F44W12
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 8inWx8inH, Steel F88L36
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 10inWx10inH, Steel F1010G36
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH F66T148GVP
- NVENT HOFFMAN Feed-Through Wireway, 6inWx6inH F66W36SS
- SQUARE D Wireway 12 X 12 Raintight Troughs 3 Ft RDB123
- KABLE KONTROL Cable Tray Hanger Kit - 6" Wide Horizontal Support Bar - (2) 3/8" Threaded Rod - (2) Common Nuts KK-PGHN-6-EZ
- Nvent Hoffman Electrical Raceways