Nvent Hoffman
U-Connector, Comm, Steel, 10in. H x 10in. L
Mfr # F1010GUC
Zoro # G8757813
$31.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- Finish Painted
- NEMA Enclosure Type 1
- Length 10 in
- Height 10 in
Explore More Products
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L F44LE9A
- NVENT HOFFMAN Nipple, Wireway, 4in. H x 4in. L F44WN6
- NVENT HOFFMAN Nipple, Wireway, Steel, 4in. H x 4in. L F44WN2
- NVENT HOFFMAN Telescope Fitting, Ind, Steel, 6in.Hx6in.L F66WA
- NVENT HOFFMAN Tee Fitting, Comm, Steel, 4in. H x 4in. L F44GT
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L F44LE9C
- NVENT HOFFMAN Tee Fitting, Wireway, Steel, 4in.Hx4in.L F44LTC
- NVENT HOFFMAN Sweep Elbow, 90deg., Comm, Steel, 4inHx4inL F44G90SE
- NVENT HOFFMAN SweepElbow, 90deg., Comm, Steel, 6in.Hx6in.L F66G90SE
- WIREMOLD Corner Box Fitting, White, Steel 5719WH
- HUBBELL WIRING DEVICE-KELLEMS Hubbell HBL4750 Series HBL4750CIV Metal Raceway Cover - Cover - Ivory - 1 Pack HBL4750CIV
- Nvent Hoffman Raceway Fittings