Nvent Hoffman
Pushbutton Enclosure, 4.75 in. D, 304 SS
Mfr # E1PBXSS
Zoro # G8758933
Free Shipping & Returns
$381.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material 304 Stainless steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 1
Explore More Products
- NVENT HOFFMAN Pushbutton Enclosure, 9.50 in. H, Steel E6PBX
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel E1PBG
- NVENT HOFFMAN Pushbutton Enclosure, 4.50 in. H, Steel ED1PB1
- NVENT HOFFMAN Pushbutton Enclosure, 3.50 in. D, 1 Hole E1PBGXM
- NVENT HOFFMAN Pushbttn Enclosure, 2.75 in. D, Mild Steel E2PBG
- NVENT HOFFMAN Pushbuttn Enclosure, 2.75 in D, Mild Steel E2PB
- NVENT HOFFMAN Pushbuttn Enclosure, 5.12 in H, Mild Steel E2PBGXM
- NVENT HOFFMAN Pushbuttn Enclosure, 2.75 in D, Mild Steel E3PBG
- NVENT HOFFMAN Pushbutto Enclosure, 10 in H, 4 Holes E4PB
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Holes XAPG39203
- HAMMOND MFG. Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray 1435A
- Nvent Hoffman Switches