Nvent Hoffman
NEMA 4, 4X, 12, 13 23.62 in H x 23.62 in W x 7.87 in D Wall Mount
Mfr # UU606020
Zoro # G8760105
Free Shipping & Returns
$1,228.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.62 in
- Height 23.62 in
- Depth 7.87 in
- Material Compression-Molded Fiberglass
- NEMA Rating 4, 4X, 12, 13
Explore More Products
- NVENT HOFFMAN NEMA NEMA Type 12 10 H x 83 W x 2.75 D 10.75 x 2.38 in / 273 x 60 mm Mount E4PB
- NVENT HOFFMAN NEMA 12, 13 6.0 in H x 6.0 in W x 4.0 in D Wall Mount Enclosure A606SC
- NVENT HOFFMAN NEMA 12, 13 14.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure A1412CH
- NVENT HOFFMAN NEMA 3R, 4, 4X, 12 10.0 in H x 8.0 in W x 4.0 in D Wall Mount A1008CHNFSS
- NVENT HOFFMAN NEMA 4, 4X, 12 36.0 in H x 36.0 in W x 12.0 in D Wall Mount Enclosure WS363612SS
- NVENT HOFFMAN NEMA 3R 35.0 in H x 24.0 in W x 12.0 in D Wall Mount Enclosure WF10LP
- NVENT HOFFMAN NEMA 12 90.06 in H x 72.06 in W x 24.06 in D Free Standing Mount A907224FSDADG
- NVENT HOFFMAN NEMA NEMA Type 12 90.12 H x 3016 W x 24.12 D Heavy Duty, Free Stand, Disconnect Enclosu A90XM3EW24FTC
- NVENT HOFFMAN NEMA NEMA Type 3R 24 H x 508 W x 8 D 22.50 x 18.50 in / 572 x 470 mm Mount CSD24208SS
- NVENT HOFFMAN NEMA 1 20.0 in H x 16.0 in W x 8.62 in D Wall Mount Enclosure A20N16BLP
- WIEGMANN 24 in H x 24 in W x 10 in D External Mounting Feet Mount Enclosure ALN4242410
- Nvent Hoffman Electrical Enclosures