Nvent Hoffman
Data Pocket, Large, 12in. H x 12in. L
Mfr # ADP2
Zoro # G8760141
$59.35
18% off
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Color Black
- Sub-Category Other Accessories
- Height 12.00"
- Length 12.00"
Explore More Products
- NVENT HOFFMAN Panel, 9.84in. H x 7.87in. W x White LP2520
- NVENT HOFFMAN Interior Panel, Steel, Galvanized CP1612G
- NVENT HOFFMAN Interlock Kit, One-Door, Two-Door Type AEK115NDH
- NVENT HOFFMAN Interlock Kit, One-Door/Two-Door Type AEK460NDH
- NVENT HOFFMAN Interior Panel, White, 8.75in.Hx6.88in.W A10P8
- NVENT HOFFMAN Interior Panel, Steel, 18.5in.Hx21in.W A24N20MPP
- NVENT HOFFMAN Interior Panel, Mild Steel, White, 40.2in.H CP4230
- NVENT HOFFMAN Stand Kit, Floor, 12inHx8.12inLx10.02inW AFK1210
- NVENT HOFFMAN Stand Kit, Floor, 24inHx10.23inLx12.06inW AFK2412
- WIEGMANN Panel, Interior, White NP3030C
- WIEGMANN Panel, Interior, White NP3630C
- Nvent Hoffman Electrical Box Hardware