Nvent Hoffman
Keylock Kit, Handle, Conductive Steel
Mfr # UUHKL
Zoro # G8760157
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Color Black
- Sub-Category Locking Accessories
- Application Prevents Unauthorized Personnel From Gaining Access to Enclosure Components
- Length 7.20 inch
Explore More Products
- NVENT HOFFMAN Drip Shield Kit, Wall-Mount, Steel, 24in.W ADK24A
- NVENT HOFFMAN Interior Panel, Steel, 45in.Hx33in.W A48P36G
- NVENT HOFFMAN Interior Panel, Aluminum, 14.75in. H A16P14AL
- NVENT HOFFMAN Latch Kit, T-Handle, Steel, NEMA 1 AL7A
- NVENT HOFFMAN Interior Panel, White, 16.75in.Hx14.88in.W A18P16
- NVENT HOFFMAN Interior Panel, Mild Steel, White, 22.2in.H CP2424
- NVENT HOFFMAN Stand Kit, Floor, 12inHx8.12inLx16.06inW AFK1216
- NVENT HOFFMAN Interior Panel, 10.2in. H x 10.2in. W CP1212G
- NVENT HOFFMAN Interior Panel, Mild Steel, White, 46.2in.H CP4824
- WIEGMANN Enclosure Inner Panel NP3624
- RACO Grounding Pigtail, #12 Copper Wire 993
- Nvent Hoffman Electrical Box Hardware