Zoro Select
Walk Ramp, 800 lb., 5 ft. L x 30 in. H
Mfr # SFW530
Zoro # G8793041
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 800 lb
- Service Height Range 5 in to 10 in
- Overall Length 5 ft
- Overall Width 30 in
Explore More Products
- ZORO SELECT Walk Ramp, 850 lb., 4 ft. L x 36 in. H XPS436
- ZORO SELECT Walk Ramp, 850 lb., 6 ft. L x 36 in. H XPS636
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 36 in. H SL336
- ZORO SELECT Walk Ramp, Apron End, 1500lb, 38 In x 10 ft 1VKD4
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 32 in. H ATH3632
- ZORO SELECT Walk Ramp, Apron End, 2000 lb, 28 In x 6 ft 1VKC9
- ZORO SELECT Walk Ramp, Hook End, 1400 lb, 38 In x 12 ft 4YFP2
- ZORO SELECT Walk Ramp, 800 lb., 1 ft. L x 36 in. H ATH1236
- ZORO SELECT Walk Ramp, 600 lb., 2 ft. L x 36 in. H TH2436
- EZ EDGE ADA Compliant Ramp, Matte, Black, 34" H MRAEZ1510
- VESTIL Alum. Walk Ramp Overlap Style, 144 x 28" AWR-28-12A
- Zoro Select Ramps