- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Kngpls Plt Cstr, Swl, Irn, 8 in, 2200 lb, Gry
Shop Alternate Products
This Product is Discontinued
Zoro Select
Kngpls Plt Cstr, Swl, Irn, 8 in, 2200 lb, Gry (Discontinued)
Mfr # TS5 200 CI15
Zoro # G8795001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Customers Also Purchased
- Brand Zoro Select
-
MFR #
TS5 200 CI15
-
Zoro #
G8795001
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 9-3/4" |
Wheel Dia. | 8 in |
Wheel Width | 1 3/4 in |
Plate Size | 5-3/8" x 6-3/4" |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 5-3/8" x 6-3/4" |
Mounting Plate Size | 5 3/8 in x 6 3/4 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Kingpinless Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Cast Iron |
Load Rating | 2200 lb |
Number of Wheels | 1 |
Plate Caster Bolt Hole Pattern | D |
Caster Min. Temp. | -20 Degrees F |
Wheel Color | Gray |
Frame Material | Steel |
Caster Plate Thickness | 5/32" |
Caster Swivel Lock Type | No Lock Included |
Caster Temp. Range Available | Yes |
Durometer | 145 BHN |
Thread Guards | No |
Caster Core Material | Cast Iron |
Outside Bolt Hole Spacing | 5 1/2 in x 5 1/2 in |
Caster Product Group | Kingpinless Caster |
Inside Bolt Hole Spacing | 4 1/8 in x 4 1/8 in |
Caster Temp. Range | -22 Degrees to 248 Degrees F |
Application | Material Handling Casters |
Frame Finish | Zinc Plated |
Extended Lead | No |
Caster Raceway | Single Ball |
Core Color | Gray |
Caster Frame Material | Steel |
Plate Thickness | 5/32" |
Caster Wheel Bearings | Roller |
Standards | ISO 9001 |
Item | Plate Caster |
Caster Plate Hole Pattern | D |
Non-Marking | Yes |
Caster Max. Temp. | 245 Degrees F |
Wheel Core Material | Cast Iron |
Swivel Raceway Type | Single Ball |
Tread Shape | Standard |
Swivel Lock Type | No Lock Included |
Load Rating Range | Medium |
Wheel/Tread Material | Cast Iron |
Description
Kingpinless Swivel, Plate Caster, Load Rating 2200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 1 3/4 in, Wheel/Tread Material Cast Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard