- Home
- /
- Power Transmission
- /
- Motors
- /
- Direct Drive Blower Motors
- /
- Permanent Split Capacitor Blower Motors
- /
- Pdstl Fan Mtr, PSC, TEAO, 1/4HP, 1100rpm, 48Y
Shop Alternate Products
This Product is Discontinued
Marathon Motors
Pdstl Fan Mtr, PSC, TEAO, 1/4HP, 1100rpm, 48Y (Discontinued)
Mfr # 048A11T2024
Zoro # G8796584
Free Shipping & Returns
This Product is Discontinued
Key Features
- Manufacturers Warranty Length 1 yr
- Hz 60 Hz
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Motor Bearings Ball
- Motor Shaft Design Flat
- Brand Marathon Motors
- MFR #048A11T2024
- Zoro #G8796584
- Country of OriginMexico
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Length | 2 9/16 in |
Body Dia. | 5 11/16 in |
Overall Length | 9 13/16 in |
Shaft Dia. | 1/2 in |
Mounting Stud Length | 7/8 in |
Bolt Circle Dia. | 5 1/8 in |
Length Less Shaft | 7 1/4 in |
Stud Size | #10-32 UNF |
Details
Hz | 60 Hz |
Voltage Compatibility | 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC |
Motor Bearings | Ball |
Motor Shaft Design | Flat |
Motor Sub Application | Pedestal Fan |
Motor Enclosure Design | Totally Enclosed Air-Over |
Item | Pedestal Fan Motor |
HP | 1/4 |
Nameplate RPM | 1,100 |
Motor Application | HVAC/R |
Capacitor Required | Yes |
Full Load Amps | 3.2 A |
Max. Ambient Temp. | 40 Degrees C |
Frame | 48Y |
Phase | Single |
Application | Pedestal Fans |
Ins. Class | B |
Motor Design | Permanent Split Capacitor |
Duty | Continuous |
Motor Service Factor | 1 |
Voltage | 115V AC |
Standards | CSA Certified, UL Recognized |
RPM Range | 1,001-1,100 |
10 Ft. Cord and Pull Chain Switch | No |
Motor Thermal Protection | Auto |
Motor Shaft Rotation | CW/CCW |
No. of Speeds | 2 |
Motor Mounting Type | Yoke |
Conduit Box Location | Exterior |
Removable Base | No |
Duty Cycle | Continuous |
Output Watts | 190 W |
Motor Mounting Position | Horizontal or Vertical Shaft Up |
Motor Frame Material | Steel |
Extended Thru-Bolts | Yes |
Includes | Capacitor |
Usable @ 200V | No |
Nominal Efficiency | 59.5 % |
Weight | 18 lb |
Mounting Stud Pattern | 3 5/8 in x 3 5/8 in |
Conduit Box Position | F1 |
Usable @ 208V | No |
Stud Quantity | 4 |
Description
Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,100, No. of Speeds 2, Voltage 115V AC, 3.2 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Motor Frame Material Steel