- Home
- /
- Power Transmission
- /
- Motors
- /
- Direct Drive Blower Motors
- /
- Permanent Split Capacitor Blower Motors
- /
- Pdstl Fan Mtr, PSC, TEAO, 1/2HP, 1075rpm, 48Y
Shop Alternate Products
This Product is Discontinued
Marathon Motors
Pdstl Fan Mtr, PSC, TEAO, 1/2HP, 1075rpm, 48Y (Discontinued)
Mfr # 048A11T2026
Zoro # G8796602
Free Shipping & Returns
This Product is Discontinued
Key Features
- Manufacturers Warranty Length 1 yr
- Ins. Class B
- Full Load Amps 5.7 A
- Nameplate RPM 1,075
- Body Dia. 5 11/16 in
- Brand Marathon Motors
- MFR #048A11T2026
- Zoro #G8796602
- Country of OriginMexico
Dimensions
Manufacturers Warranty Length | 1 yr |
Body Dia. | 5 11/16 in |
Shaft Dia. | 1/2 in |
Overall Length | 10 13/16 in |
Shaft Length | 2 9/16 in |
Length Less Shaft | 8 1/4 in |
Bolt Circle Dia. | 5 1/8 in |
Stud Size | #10-32 UNF |
Mounting Stud Length | 7/8 in |
Details
Ins. Class | B |
Full Load Amps | 5.7 A |
Nameplate RPM | 1,075 |
Motor Thermal Protection | Auto |
Hz | 60 Hz |
Voltage Compatibility | 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC |
Motor Mounting Type | Yoke |
Frame | 48Z |
Voltage | 115V AC |
10 Ft. Cord and Pull Chain Switch | No |
RPM Range | 1,001-1,100 |
Phase | Single |
Motor Service Factor | 1 |
Max. Ambient Temp. | 40 Degrees C |
Application | Pedestal Fans |
Motor Sub Application | Pedestal Fan |
Motor Design | Permanent Split Capacitor |
Motor Enclosure Design | Totally Enclosed Air-Over |
Motor Shaft Design | Double-Flat |
Capacitor Required | Yes |
No. of Speeds | 2 |
Standards | CSA Certified, UL Recognized |
Motor Shaft Rotation | CW/CCW |
Duty | Continuous |
Item | Pedestal Fan Motor |
Motor Bearings | Ball |
HP | 1/2 |
Motor Application | HVAC/R |
Duty Cycle | Continuous |
Conduit Box Location | Exterior |
Features | Multi Speed Model |
Usable @ 200V | No |
Motor Frame Material | Steel |
Extended Thru-Bolts | Yes |
Includes | Capacitor |
Mounting Stud Pattern | 3 5/8 in x 3 5/8 in |
Stud Quantity | 4 |
Conduit Box Position | F1 |
Usable @ 208V | No |
Output Watts | 370 W |
Nominal Efficiency | 64 % |
Motor Mounting Position | Horizontal or Vertical Shaft Up |
Weight | 25 lb |
Removable Base | No |
Description
Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 115V AC, 5.7 A Full Load Amps, 48Z Frame, Output Watts 370 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Motor Frame Material Steel