Fag Bearings
Angular Contact Ball Bearing, 9000 rpm
Mfr # 3307-BD-XL-TVH
Zoro # G8797817
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 35 mm
- Outside Dia. 80 mm
- Width 34.9 mm
- Cage Material Thermoplastic
Explore More Products
- FAG BEARINGS Angular Ball Bearings, Double Row >120mm<320mm 3314
- FAG BEARINGS Angular Contact Ball Bearing, 11,240 lb. 3209-BD-XL-2HRS-TVH
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm 3207 BD TVH C3
- FAG BEARINGS Angular Contact Ball Bearing, 9217 lb. 3207-BD-XL-2Z
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm 7303B
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm 3206-BD-XL-2HRS-TVH
- FAG BEARINGS Angular Ball Bearings, Double Row >120mm<320mm 3316 C3
- FAG BEARINGS FAG 3204BTVHC3, Angular Ball Bear Double Row 120 Mm 3204BTVHC3
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm 3304TVP
- SKF Angular Contact Ball Bearing, 22.2mm W 3304 A C3
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 5206
- Fag Bearings Angular Contact Bearings