Walter
Walter Prototyp - Thread milling cutter
Mfr # H5551106-NPT1/16
Zoro # G8811415
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Thread Type Pipe
- Overall Length 57.00 mm
- Shank Dia. 0.236 in
- Thread Size 1/16-NPT
Explore More Products
- WALTER Solid Thread Mills, unit: metric, thread profile: UNC 3/8-16, coating: TC685-UNC3/8-A1D-WB10RC
- WALTER Walter Prototyp - Thread milling cutter H5088006-M2.5
- WALTER Walter Prototyp - Thread milling cutter H5336016-UNJF7/16
- WALTER Walter Prototyp - Thread milling cutter H5336016-UNJF5/16
- WALTER Walter Prototyp - Thread milling cutter H5288006-UNC8
- WALTER Prototyp - Adaption ConeFit AK610.UZ13.E12.025
- WALTER Solid Thread Mills, unit: metric, thread profile: UNC 1/4-20, coating: TC685-UNC1/4-A1E-WB10RC
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI SPTM372LA
- CLEVELAND Thread Mill C95037
- MICRO 100 Thread Mill Helical Flute TM-250-20
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.0650", Number of Flutes: 3 899910-C6
- Walter Threading & Turning Tools