Winland Electronics
Water Detection Systm, 8 to 28 VAC/DC
Mfr # WB-200
Zoro # G8812246
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 8 to 28 V AC/DC
- Includes Unsupervised Sensor
- Width 4 1/8 in
- Height 2 25/32 in
- Amps Greater Than 100mA
Explore More Products
- WINLAND ELECTRONICS Water Detection System, Console, 9V WB-350
- SUMP ALARM Indoor/Outdoor, High-Water Alarm, 120V, 100 Foot Tethered Float SA-120V-1L-100
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, 120V, 33 Foot Float, SA-120V-1L-33
- SJE-RHOMBUS Level Alarm , 120VAC, Automatic Reset, 1A 1051132
- SJE-RHOMBUS Tank Alert XT Alarm No Float TAXT-01X
- SCULLY Vs-270 00209 2" X 2" Vent Alarm VS-270
- SCULLY Vs-201 00201 1-1/4" X 1-1/4" VS-201
- SUMP ALARM Indoor/Outdoor, Sewage/Septic High Water Alarm, 120 V, Includes Sludge Boss Float, 20 Foot Float Length, SA-120V-1L-20SB
- DWYER INSTRUMENTS Water Leak Detector, H20 Leak Det WD3-LP-D2-30
- LIBERTY PUMPS Level Alarm, Audio/Visual, 115VAC, 86dB ALM-2-1
- SCULLY Vs-202 00202 1-1/2" X 1-1/2" VS-202
- Winland Electronics Water Alarms