Hakko
Solder Pot, Analog, 200W, 120V
Mfr # FX300-03
Zoro # G8816893
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Voltage 120V AC
- Watts 200
- Temp. Rating 400 Degrees to 840 Degrees F
- Includes A1517 50 x 50 Extended Life Crucible, B1417 Hexagon Wrench, B2919 J-Shaped Waste Collector, B2932 Spatula, FX300-03 Soldering Pot
Explore More Products
- HAKKO Rework Station, Solder, Desolder, 120W FM204-CP
- HAKKO Desoldering Station, Analog, 120VAC, 140W FR-301-03/P
- HAKKO Preheater, 302 deg. to 572 deg. F, 470W FR830-02
- HAKKO Rework Station, 3 Port, DSA, 120V, ESD Safe FM206-DSA
- HAKKO Rework Station, 3 Port, DTS, 120V, ESD Safe FM206-DTS
- HAKKO Soldering Station, Digital, 75W, ESD Safe FX951-66
- HAKKO Rework Station, 3 Port, DSS, 120V, ESD Safe FM206-DSS
- HAKKO HAKKO 320W Desoldering Station FR-400
- HAKKO Wirestripping System, 120V, Thermal Type FT-802
- WELLER Digital Soldering Station, 40/80W WX2021N
- WELLER 14 Gaugex 1-1/2In Plastic Tape Red Needle, PK50 KDS14TNP
- Hakko Soldering Tools