Hakko
Soldering Tip, Conical, 0.2mm x 14mm
Mfr # T15-SB02
Zoro # G8817401
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Size 0.2mm x 14mm
- For Use With Mfr. No. FM-2027
- Application Soldering
- Tip Type Conical
Explore More Products
- HAKKO Soldering Tip, Bevel, 4mm x 11.5mm T15-C4
- HAKKO Soldering Tip, Conical, 0.1mm x 13.5mm T15-ILS
- HAKKO Soldering Tip, Conical, 0.3mm x 16.5mm T15-SB03
- HAKKO Soldering Tip, Chisel, 2.0mm x 22.5mm T18-DL2
- HAKKO TIP, CONICAL, R0.7 X 5MM, FX-9701/9702 T39-B07
- HAKKO Soldering Tip, Conical, 0.5mm x 14.5mm T18-B
- HAKKO TIP, CONICAL, R0.2 X 12MM, FX-9701/9702 T39-BL02
- HAKKO Tip, V-Groove, 2.4 X 10mm, FX-9701/9702 T39-DR24
- HAKKO TIP, CHISEL, 5.2 X 16MM, FX-9701/9702 T39-DL52
- ALPHA METALS Alpha Metals AM13945 16 oz. .125 Plumbing Solder 370323
- WELLER Solder Tip, Screwdriver, 0.031 In/0.8 mm ETH
- Hakko Soldering Tips