- Home
- /
- Power Transmission
- /
- Motors
- /
- Variable Frequency Drives
- /
- NEMA-Rated Enclosure Drives
- /
- Variable Frequency Drive, 8.4inD, 16.5in H
Shop Alternate Products
This Product is Discontinued
Eaton
Variable Frequency Drive, 8.4inD, 16.5in H (Discontinued)
Mfr # SVX015A2-4A1B1
Zoro # G8821951
Free Shipping & Returns
This Product is Discontinued
Key Features
- Control Method Frequency Control (V/f), Open Loop: Sensor less Vector Control, Closed loop: SPX Drives Only
- Digital Readout Yes
- Displays LED Keypad
- Output Phase AC Three
- Max. HP 15 hp
Customers Also Purchased
- Brand Eaton
-
MFR #
SVX015A2-4A1B1
-
Zoro #
G8821951
- Country of Origin Finland
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 5.6 in |
Depth | 8.4 in |
Height | 16.5 in |
Overall Width | 5 5/8 in |
Overall Height | 16 1/2 in |
Overall Depth | 8 3/8 in |
Details
Control Method | Frequency Control (V/f), Open Loop: Sensor less Vector Control, Closed loop: SPX Drives Only |
Digital Readout | Yes |
Displays | LED Keypad |
Output Phase AC | Three |
Max. HP | 15 hp |
Input Phase AC | Three |
Input Frequency | 50/60 Hz |
Adjustable Acceleration Time | 0 to 3,000 sec |
With Line Contactor / No Line Contactor | No Line Contactor |
Input Voltage | 480V AC |
Control Type | Keypad, Remote |
Starting Torque | 250% |
Torque @ 1 Hz | 120% |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Start/Stop Control | Programmable |
With Bypass / No Bypass | No Bypass |
Output Frequency Range | 0 to 320 Hz |
Accepts Input Control Signal | Yes |
For Use With | 3-Phase Inverter Duty Motor |
Adjustable Deceleration Time | 0 to 3,000 sec |
Enclosure | Open |
Standards | UL 508C, IEC 61800-2, EN 61800-3 Level H |
Output Voltage | 500V AC |
Display Type | LED |
Protection | Earth fault protection, Motor overload protection, Motor stall protection, Motor underload protection, Overcurrent protection, Overtemperature protection, Overvoltage protection, Short-circuit protection, Undervoltage protection |
Dynamic Braking | No |
Key Pad Lockout | Yes |
Max. Output Amps | 23 A |
Item | Variable Frequency Drive |
Input Type | Analog, Digital |
Brake Chopper Included | Yes |
Series | SVX Series |
Torque Application | Constant Torque, Variable Torque |
Number of Inputs | (6) Digital Inputs, (2) Analog Inputs |
Application | Industrial General Purpose Drive |
Output Type | Analog |
Color | White |
Output Voltage Range | 500V AC |
Maximum Output Power | 15 hp |
Input Voltage Range | 380 to 5000V AC |
Maximum Output Current | 23 A |
Ethernet Port Included | No |
Number of Outputs | (1) Output - Analog + (2) Relay Output |
Enclosure Rating | NEMA 12 |
Style | Industrial High Performance |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 15 hp, Maximum Output Current 23 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 12