Viega
Viega ProPress ball valve, 3/4" x 3/4"
Mfr # 24035
Zoro # G8867582
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass, Bronze
- Body Style Inline
- Tube Size 3/4" x 3/4"
- Port Full
- Ball Valve Basic Body Material Bronze
Explore More Products
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" 24030
- VIEGA Viega ProPress ball valve, 1" x 1" 24040
- VIEGA Viega ProPress ball valve, 1" x 1" 79980
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" 81095
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" 24000
- VIEGA Ball Valve, Zero Lead Bronze, 2" Pipe 79948
- VIEGA Ball Valve, 2.8 in L, 2-Way Body Style 679903
- VIEGA Ball Valve 86830
- VIEGA Ball Valve, 4.31 in L, 2-Way Body Style 679933
- ZORO SELECT 3/8" FNPT x Barb PVC Ball Valve Angle PVC 657-6FTB-F
- LEGEND VALVE 3/4" T-712 S.S. BALL VALVE 113-144
- Viega Valves