Cush-A-Nator
Cushioned Clamp, Std, 4 in. Pipe, 304SS
Mfr # CN72PSS
Zoro # G8867783
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304 Clamp, Standard TPE Cushion
- Type Standard
- Min. Hose Outside Dia. (In.) 4.5 in
- Hardware Material 304 Stainless Steel
- Pipe Size 4 in
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1-3/4 in. Tube, Steel CN28
- CUSH-A-NATOR Cushioned Clamp, Std, 7/8 in. Tube, 304SS CN14SS
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Tube, Steel CN32
- CUSH-A-NATOR Cushioned Clamp, HT, 4 in. Tube, Steel HT64
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, 304SS CN16SS
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/2 in. Tube, Steel HT24
- CUSH-A-NATOR Cushioned Clamp, HT, 7/8 in. Tube, 316SS HT14S6
- CUSH-A-NATOR Cushioned Clamp, HT, 2-1/2 in. Tube, Steel HT40
- CUSH-A-NATOR Cushioned Clamp, Std, 1-7/8 in. Tube, 316SS CN30S6
- APACHE Ball/Socket Hose Coupling Set, 6" 44103305
- ANVIL Strut Pipe Clamp, Pipe Sz 2 1/2 In 2400326142
- Cush-A-Nator Plumbing Accessories