Roadpro
Power Adapter, USB, 12V
Mfr # RPPSP211USB
Zoro # G8897743
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type USB
- Capacity (3) 12V
- Amps 10 A
- Includes 10 A Replacement Fuse
- Voltage (DC) 12 V DC
Explore More Products
- ROADPRO Cigarette Lighter Adapter, 3 Outlet, 12V RPPSP-211
- ROADPRO Beverage Heater, Auto Travel, 12V RPBH-012
- ROADPRO Heated Mug, Travel RP0719
- ROADPRO Car Fan, Oscillating, 12V RP-1137
- ROADPRO AC to DC 6 Amp Power Converter RPSL7001
- ROADPRO 12V Coffee Maker w/ Glass Carafe RPSC785
- ROADPRO Extension Cord, Auto Travel, 12V, 12 ft. RP-203EC
- ROADPRO Vehicle Portable Heater/Fan RPAT859
- ROBINAIR Adapt A/C St Hi 3/16Fe 10468A
- SCHUMACHER ELECTRIC Power Converter, 2000W PC-2000
- ROADPRO Cigarette LighterAdapter, Illuminated, 12V RP-223
- Roadpro Automotive Electrical