Roadpro
Car Fan, Heater, 12V, 15A
Mfr # RPSL-581
Zoro # G8897953
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heater
- Amps 15 A
- Watts 180 W
- Includes 12V Port Plug, 6 ft Power Cord, Mounting Hardware
- Used For Campers, Professional Drivers, RVs
Explore More Products
- ROADPRO Car Pot, Heater, 12V, 7A 5021
- ROADPRO Power Adapter, 4-In-1, 12V RP492
- ROADPRO Power Adapter, 2 Outlet, 12V, 15A RP-2232
- ROADPRO Aluminum Pans, Portable, 12V, PK3 RPSC-90820
- ROADPRO Auxiliary Power Outlet, Auto Travel, 12V RPPS-16ES
- ROADPRO Heavy-Duty Electrical, 6V to 12V SST-80151
- ROADPRO Vehicle Portable Heater/Fan RPAT859
- ROADPRO Extension Cord, Auto Travel, 12V, 12 ft. RP-203EC
- INNOVATIVE PRODUCTS OF AMERICA Cig Charger For 9007 CHR0001
- HAMSAR MultiSocket, 3 Outlet 3VTE5
- CUSTOM ACCESSORIES Plug Lighter Twin 70051
- Roadpro Automotive Electrical