Shop Alternate Products
This Product is Discontinued
Alvord-Polk
Taper Shank Counterbore, Size 5/8in, HSS (Discontinued)
Mfr # 53188
Zoro # G8905802
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 0.964 in
- Pilot Dia. 0.649 in
- Overall Length 10 1/2 in
- Shank Dia. #3
- Finish Bright