Shop Alternate Products
This Product is Discontinued
Speco Technologies
High Resolution Monitor, 17in, 1280 x 1024 (Discontinued)
Mfr # M17VLED
Zoro # G8908146
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Color LED
- Screen Size 17 in
- Line Resolution 1280 x 1024
- Width 14 39/64 in
- Depth 16 5/16 in