Markar
1-3/4" W x 84" H Primed for Paint Continuous Hinge
Mfr # FM200-001-600-HT-MP
Zoro # G8911497
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 84 in
- Door Leaf Thickness 0.083 in
- Door Leaf Width 1 3/4 in
- Finish Primed for Paint
- Holes per Leaf 21
Explore More Products
- MARKAR 1-11/16" W x 84" H Satin Continuous Hinge FS302-001-630
- MARKAR 1 3/4 in W x 84 in H Clear Anodized Continuous Hinge FM100-001-628
- MARKAR 1 3/4 in W x 84 in H zinc plated Continuous Hinge FM200-001-600
- MARKAR 1-3/4" W x 96" H Satin Continuous Hinge FM300-002-630
- MARKAR 4-1/2" W x 83-1/8" H Dull Stainless Steel Door and Butt Hinge FM300MB 83-1/8
- MARKAR 1 11/16 in W x 84 in H zinc plated Continuous Hinge FS202-001-600
- MARKAR 4 1/2 in W x 79 in H Satin Stainless Steel Door and Butt Hinge FM3500-79
- MARKAR 1 11/16 in W x 96 in H Primed for Paint Continuous Hinge FS201-02-600-HT-MP-RH
- MARKAR 1 11/16 in W x 96 in H Satin Stainless Steel Continuous Hinge HS303-002-630-HT-MP-RH
- MARLBORO 1/2" W x 2-3/4" H Mill Stainless Steel Weld-On Hinge 4PPP5
- NATIONAL HARDWARE Hinge Brd Pln Stl 4In N140-681
- Markar Door Hinges