Markar
1 11/16 in W x 84 in H Satin Stainless Steel Continuous Hinge
Mfr # FS301-001-630-HT-MP-RH
Zoro # G8911637
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 84 in
- Door Leaf Thickness 0.083 in
- Door Leaf Width 1 11/16 in
- Finish Satin Stainless Steel
- Holes per Leaf 21
Explore More Products
- MARKAR 1 3/4 in W x 84 in H zinc plated Continuous Hinge FM200-001-600
- MARKAR 1-11/16" W x 84" H Satin Continuous Hinge FS302-001-630
- MARKAR 1 11/16 in W x 84 in H zinc plated Continuous Hinge FS202-001-600
- MARKAR 1-3/4" W x 96" H Satin Continuous Hinge FM300-002-630
- MARKAR 1 3/4 in W x 84 in H Clear Anodized Continuous Hinge FM100-001-628
- MARKAR 4-1/2" W x 83-1/8" H Dull Stainless Steel Door and Butt Hinge FM300MB 83-1/8
- MARKAR 1 3/4 in W x 96 in H Dark Bronze Anodized Continuous Hinge FM100-102-313
- MARKAR 1 11/16 in W x 96 in H Primed for Paint Continuous Hinge FS202-002-600-HT-MP
- MARKAR 1 11/16 in W x 96 in H zinc plated Continuous Hinge HS203-002-600
- KWIKFIT 1 1/2 in W x 5-3/4" H Satin Bronze Hinge KF3L2BRS
- GLOBAL DOOR CONTROLS 4 in W x 2 in H Silver THI-1195LFHD-AL
- Markar Door Hinges