C-Matt
Stretcher Pad, 76x3x26in, Foam, Lectrolite
Mfr # H10180
Zoro # G8912382
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 76 in
- For Use With Any Standard Stretcher Cart
- Width 26 in
- Thickness 3 in
- Corners No Tapers
Explore More Products
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane H10590
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane H10181
- C-MATT Stretcher Pad, 76x3x26in, Foam, 4Taper Crnr H10184
- C-MATT Stretcher Pad, 76x5x29in, Foam, 2Taper Crnr H10630
- C-MATT Stretcher Pad, 76x5x29in, Foam, Urethane H11129
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H 31152 OR
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H 37252 BK
- DICK MEDICAL SUPPLY Strap, Orange, 3 ft. L x 2-1/2" W x 3" H 11031 ORC
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H 31172 OR
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H 11172 BK
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H 31152 BL
- C-Matt Gurneys & Stretcher Accessories