Electric Food Grade Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V AC, White

  • Mfr # NER010L-FG-15

  • Zoro # G8912967


product price:  $7,135.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER010L-FG-15
Zoro #
G8912967
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
9 11/16 in
Housing Length
24 1/8 in
Housing Depth
17 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Lifting Hook Opening Width
17 in
Body Width
9 11/16 in
Maximum Lifting Length
15 ft
Body Length
24 1/8 in
Body Depth
17 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
16 29/32 in
Controller Cord Length
11 ft

Details

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14 fpm
Load Capacity
2,000 lb
Min. Between Hooks
17 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
230/460V AC
Fits Brand
Harrington Hoists Inc
Brake
DC Current
Finish
Epoxy Paint
Control
110V Push Button Control Pendant
Lubrication
Food Grade Oil
Item
Electric Chain Hoist
Clutch
Friction
Classification
H4
Hz
60
Reeving
1
Control Cord
11 ft
Trolley Configuration
Hook Mounted - No Trolley
Thermal Protection
Included
Amps @ Low Volts
4.8 A
Number of Speeds
1
Number of Reeves
1
Starts and Stops per Hour
360
Duty Classification
H4
Controls
Push Button Pendant
Chain Finish
Epoxy Painted
Includes Brake
Brake Included
Motor Horsepower
1 1/4 hp
Pendant IP Rating
IP65
Programmable
Non-Programmable
Body Finish
Epoxy Painted
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Min. Voltage
4.8 A
Headroom
17 in
Current at Max. Voltage
4.8 A
Mount Type
Hook Mounted - No Trolley
Overload Protection Included
Yes
Number of Load Chains
1
Brake Type
DC Current
Lifting Hook Material
Carbon Steel
Fixed Lift Speed
14 fpm
Includes Clutch
Clutch Included
Maximum Lifting Capacity
2,000 lb
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Clutch Type
Friction
Operating Voltage
230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 4.8 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230/460V AC, Headroom 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.