Harrington
Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 5/16 in Hook Opening
Mfr # LB030-15-SYH
Zoro # G8913667
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Lift 15 ft
- Includes Shipyard Hook
- Chain Length 15 ft
- Hook Opening 1 5/16 in
Replacement Parts
Explore More Products
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening LB020-20
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/8 in Hook Opening LB010-10
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening LX005-10
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 15 ft Hoist Lift, 1 31/32 in Hook Opening LB060-15
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/16 in Hook Opening LB020-10
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 in Hook Opening LB015-10-SC-SYH
- HARRINGTON Top Pin TCR426325220
- HARRINGTON Top Pin C1XA0039163
- HARRINGTON Top Pin 15T L4163015
- VESTIL Econ Chain Hoist, Container, 6K, 1 Phase H-6000-1
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening 3TP99
- Harrington Hoists