Harrington
Manual Chain Hoist, 1000 lb., 8 ft.
Mfr # CB005-8
Zoro # G8913721
$893.55
13% off
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Hoist Lift 8 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 48 lb
Replacement Parts
Explore More Products
- HARRINGTON Hoist/Trolley, 1000lb, 10ftLift NTH005-10
- HARRINGTON Manual Chain Hoist, 8 ft.Lift CF005-8
- HARRINGTON Mini Chain Hoist, 1000 lb., 5 ft. Lift CX005-5
- HARRINGTON Manual Chain Hoist, 2000lb, 15ft. Lift CB010-15
- HARRINGTON Manual Chain Hoist, 10 ft.Lift CB010-10
- HARRINGTON Mini Chain Hoist, 500 lb., 20 ft. Lift CX003-20
- HARRINGTON Manual Chain Hoist, 24000lb, 20ft Lift CB120-20
- HARRINGTON Manual Chain Hoist, 6000 lb., 10 ft. Lift G-NTH030-10
- HARRINGTON Manual Chain Hoist, 8 ft.Lift CF015-8
- VESTIL Manual Chain Hoist, 10K, 15 ft. HCH-10-15
- COLUMBUS MCKINNON. CM Hurricane Mini 360 Hand Chain Hoist, 1/4T, 10' Lift MHU02510
- Harrington Manual Chain Hoists