Pemko
1-3/8" W x 83" H Clear Anodized Continuous Hinge
Mfr # CFS83HD1-HT-RH
Zoro # G8914516
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 83 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 3/8 in
- Holes per Leaf 12
- Load Capacity 540 lb
Explore More Products
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge CFS83CP
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge CFM83SLF-HD1
- PEMKO 2 in W x 3/4 in H Dark Bronze Anodized Continuous Hinge DFS83CP
- PEMKO 2" W x 95" H Clear Anodized Continuous Hinge CFS95CP-HD1-HT-RH
- PEMKO 83" Full Mortise Heavy Duty Geared Continuous Hinge Short Leaf Flush Clear Anodized Aluminum CFM83SLFHD1
- PEMKO 1 3/8 in W x 15/16 in H Clear Anodized Continuous Hinge CFS83HD1
- PEMKO 2 in W x 83 in H Dark Bronze Anodized Continuous Hinge DFS83CP-HT-RH
- PEMKO 1 3/8 in W x 83 in H Clear Anodized Continuous Hinge CFS83HD1-HT-LH
- PEMKO 2 in W x 3/4 in H Dark Bronze Anodized Continuous Hinge DFS95CP-HD1
- ZORO SELECT 3 1/2 in W x 10 in H zinc plated Strap Hinge 1RCK7
- PRIMELINE TOOLS 1" W x 3" H Brass Plated Door Hinges Brass, Bi-Fold, Plated, PK6 MP6656
- Pemko Butt Hinges