Pemko
2 in W x 83 in H Dark Bronze Anodized Continuous Hinge
Mfr # DFS83CP-HT-RH
Zoro # G8914613
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 83 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 2 in
- Holes per Leaf 10
- Load Capacity 540 lb
Explore More Products
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge CFS83CP
- PEMKO 2" W x 95" H Clear Anodized Continuous Hinge CFS95CP-HD1
- PEMKO 1-7/8" W x 95" H Clear Anodized Continuous Hinge CHS95HD1
- PEMKO 1-3/8" W x 95" H Clear Anodized Continuous Hinge CFS95-HT-RH
- PEMKO 25/32" W x 83" H Clear Anodized Continuous Hinge CFM83-SLF-HD1xSER8
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge CFS83CP-HD1
- PEMKO 1 7/8 in W x 2 9/16 in H Dark Bronze Anodized Continuous Hinge DHS83
- PEMKO 1 3/8 in W x 15/16 in H Clear Anodized Continuous Hinge CFS95
- PEMKO CFM95HD1 95" Full Mortise Continuous Hinge Clear Aluminum CFM95HD1
- MCKINNEY 2-1/4" W x 5" H Satin Stainless Steel Door and Butt Hinge 5X4 1/2 MPB99 32D NRP
- DELTANA Satin Nickel Radius Hinge, Holes per Leaf: 4 S44R415
- Pemko Butt Hinges