Melin Tool Co
Cobalt End Mill, 4 Flutes, 11mm dia.
Mfr # 13042
Zoro # G8916004
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Length of Cut 25.40 mm
- Overall Length 104.77 mm
- Shank Dia. 12.70 mm
- Helix Angle 30 Degrees
Explore More Products
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 CRS-1616
- MELIN TOOL CO End Mill, Carbide, GP, R.045 3/8" x 1, Number of Flutes: 4 CCMG-1212-R045
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 CFPS-2432
- MELIN TOOL CO Roughing End Mill, Chamfer, 0.015x1/2", Overall Length: 3" CRMG-1616
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 1/8x1/4" CCMGS-404-R010
- MELIN TOOL CO End Mill, High Feed, R1.5, 6mm x 3.8mm, Number of Flutes: 4 HXMG4-M6M6-HM
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2 x 2, Finish: TiCN ERP-1616-L-TICN
- MELIN TOOL CO End Mill, High Feed, R1.5, 6mm x 3.8mm, Finish: nACRo HXMG4-M6M6
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 10mmx25mm, Number of Flutes: 4 CCMG-M10M10-R0.5
- YG-1 TOOL CO Cobalt End Mill, Sq End, 11/16, 1-5/8 Cut L 12350
- YG-1 TOOL CO Cobalt End Mill, Sq End, 27/64, 1 Cut L 04310
- Melin Tool Co End Mills