Keo
NC Spotting Drills, 90 deg., RH, 7/16in, TiN
Mfr # 30761-TIN
Zoro # G8923941
Sold in multiples of 6 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 7/16 in - 0.4375
- Measurement System Fractional Inch
- Finish - Machining TiN
Explore More Products
- KEO NC Spotting Drill, 90 Deg, 3/4, HSS 32340
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt 33143
- KEO NC Spotting Drills, 90 deg., RH, 1/8in., HSS 30151-TIN
- KEO Spotting/Centering Drill, 90 Deg, 3/16, HSS 30181
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide 34125
- KEO 1/2 x 3-3/4 KEO HSS RH 120 deg NC Spot 33120
- KEO NC Spotting Drills, 90 deg., LH, 5/16in, HSS 30316
- KEO Spotting Drill, 5/8 In., 90 Deg., 4 3/8 OAL 32580-TiN
- KEO Spotting Drill, 1/8 In., 90 Deg., 1 1/2 OAL 34180-TiN
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/8x5/8" HDRNC-1/8-120
- ASTRO PNEUMATIC Drill Bit, for 1756 Spot Weld Drill, 8mm 1721
- Keo Countersinks, Center Drills & Spotting Drills