Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 460V AC, Blue

  • Mfr # DC Com 10-1000 1/1 H8 V4.8/1.2 460/60

  • Zoro # G8928893


product price:  $4,251.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
26 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC Com 10-1000 1/1 H8 V4.8/1.2 460/60
Zoro #
G8928893
UPC #
-
Country of Origin
Germany

Dimensions

Housing Depth
9 13/16 in
Manufacturers Warranty Length
2 yr
Housing Width
13 11/16 in
Housing Length
20 11/16 in
Chain Length
26 ft
Maximum Lifting Length
26 ft
Minimum Retracted Length
20 25/32 in
Body Depth
9 13/16 in
Lifting Hook Opening Width
19 5/16 in
Body Length
20 11/16 in
Controller Cord Length
26 ft
Mfr. Warranty Length
2 yr
Body Width
13 11/16 in

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
26 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
16/4 fpm
Load Capacity
2,000 lb
Min. Between Hooks
19 5/16 in
Motor HP
1.2 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
460V AC
Thermal Protection
Included
Clutch
Overload Slip
Control
Push Button Pendant
Lubrication
Maintenance Free for Up to 10 Yr.
Brake
DC Disc
Reeving
1
Hz
60
Amps @ Low Volts
2.25 A
Classification
H4
Control Cord
12 to 22 ft
Finish
Powder Coated
Item
Electric Chain Hoist
Number of Speeds
2
Trolley Configuration
Hook Mounted - No Trolley
Body Finish
Powder Coated
Current at Min. Voltage
2.25 A
Number of Load Chains
1
Motor Horsepower
1 1/4 hp
Trolley Wheel Material
Plastic
Body Material
Aluminum
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Overload Protection Included
Yes
Duty Classification
H4
Features
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys
Maximum Lifting Capacity
2,200 lb
Fixed Lift Speed
4 fpm, 16 fpm
Includes Brake
Brake Included
Included Components
Chain Container
Lifting Hook Material
Steel
For Outdoor Use
Yes
Includes Clutch
Clutch Included
Lifting Hook Type
Hook with Safety Latch
Trolley IP Rating
IP55
Chain Material
Steel
Hoist IP Rating
IP55
Brake Type
DC Current
Pendant IP Rating
IP65
Headroom
19 5/16 in
Controls
Contactor
Programmable
Non-Programmable
Starts and Stops per Hour
240
Current at Max. Voltage
2.25 A
Number of Reeves
1
Mount Type
Hook Mounted - No Trolley
Clutch Type
Overload Slip
Chain Finish
Powder Coated
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,200 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 4 fpm, 16 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 26 ft, Current at Minimum Voltage 2.25 A, Current at Maximum Voltage 2.25 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 19 5/16 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.