Shop Alternate Products
This Product is Discontinued
Tough Guy
18 gal. Round Trash Can, Silver, 15" Dia, None, Stainless Steel (Discontinued)
Mfr # 34AU83
Zoro # G8937747
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 18 gal.
- Container Shape Round
- Color Silver
- Material Stainless Steel
- Height 31"