Shop Alternate Products
This Product is Discontinued
Weiler
Crimped Wire Wheel Wire Brush, Arbor, 6" (Discontinued)
Mfr # 31123
Zoro # G8939244
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 5/8 in
- Bristle Type Crimped Wire
- Arbor Hole 5/8"