Bessey
Auto-Adjust Toggle Clamp, 450 lb. Cap.
Mfr # STC-VH20
Zoro # G8957882
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical with Open Arm and Horizontal Base Plate
- Holding Capacity (Lb.) 450
- Overall Height (In.) 5.08 in
- Overall Length (In.) 3.62 in
- Spindle Material Steel
Explore More Products
- BESSEY Set, Clutch Style Bar Clamps 2 X 6 In, 2, GSCC4PK GSCC4PK
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2-3/8 In STC-HH70
- BESSEY Toggle Clamp, Vertical, Angle, 450lb, 9/16in STC-IHA15
- BESSEY Horiz Toggle Clamp, 450 lb, 3/4 in STC-HH20
- BESSEY Toggle Clamp, Inline, 1 In, 700 lbs STC-IHH25
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2 In STC-HH50
- BESSEY Tgrc Style Clamp, 39 In Capacity, 55 In Tgrc100S14 TGRC100S14
- BESSEY Horiz Toggle Clamp, Vert Base, 450lb, 3/4in STC-HV20
- BESSEY Quarter Pallet, 12 X Set, Trigger Clamps, RES01QP RES01-QP
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.84 In, 7.56 In 225-USS
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb 5310-B
- Bessey Toggle & Latch Clamps