This item is Discontinued.

Golden Retriever Outdoor Footwear Athletic Work Shoes, Steel, 9, M, Brn/Org, PR 1355

Athletic Work Shoes, Steel, 9, M, Brn/Org, PR (Discontinued)

  • Mfr # 1355
  • Zoro # G8966632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1355
Zoro #
G8966632
UPC #
-
Country of Origin
China

Dimensions

Footwear Width
M
Size
9
Heel Height
Less Than 1/2 in

Details

Metatarsal Guard
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof
No
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.73
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Insulated
No
Static Dissipative
Yes
Max. Heat Rating
Not Rated
Upper Material Description
Leather
Conductive
No
Predominant Footwear Color
Brown
Gender
Men's
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Toe Type
Steel
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11
Liner Material
Microbe
Non Metallic Upper
No
Footwear Shank Type
Plastic
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Multi-Terrain
Puncture Resistant Insole
No
Color
Brown/Orange
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Item
Athletic Work Shoes
Wide Toe Cap
No
Footwear Style
Athletic Shoe
Removable Insole
Yes
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.30
Upper Boot Material
Leather/Mesh
Upper Material
Leather and Nylon Mesh
Resists
Abrasions, Oils, Slips

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Brown/Orange, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.