This item is Discontinued.

Golden Retriever Outdoor Footwear Athletic Work Shoes, 11, M, Brown/Orange, PR 1355

Athletic Work Shoes, 11, M, Brown/Orange, PR (Discontinued)

  • Mfr # 1355
  • Zoro # G8966675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1355
Zoro #
G8966675
UPC #
-
Country of Origin
China

Dimensions

Heel Height
Less Than 1/2 in
Footwear Width
M
Size
11

Details

Standards
ASTM F2413-11
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Toe Type
Steel
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.68
Color
Brown/Orange
Item
Athletic Work Shoes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.73
Conductive
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Removable Insole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Footwear Sole Pattern
Multi-Terrain
Insole System
EVA
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Footwear Shank Type
Plastic
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Gender
Men's
Wide Toe Cap
No
Static Dissipative
Yes
Metatarsal Guard
No
Non Metallic Upper
No
Liner Material
Microbe
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Completely Non Metallic
No
Footwear Construction Type
Cemented
Resists
Abrasions, Oils, Slips
Upper Material
Leather and Nylon Mesh

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Brown/Orange, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.