This item is Discontinued.

Golden Retriever Outdoor Footwear Athletic Work Shoes, 12, M, Brown/Orange, PR 1355

Athletic Work Shoes, 12, M, Brown/Orange, PR (Discontinued)

  • Mfr # 1355
  • Zoro # G8966693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1355
Zoro #
G8966693
UPC #
-
Country of Origin
China

Dimensions

Footwear Width
M
Size
12
Heel Height
Less Than 1/2 in

Details

Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.73
Puncture Resistant Insole
No
Ninety Degree Heel
No
Liner Material
Microbe
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Conductive
No
Waterproof
No
Predominant Footwear Color
Brown
Footwear Shank Type
Plastic
Footwear Construction Type
Cemented
Standards
ASTM F2413-11
Oil Resisting Sole
Yes
Completely Non Metallic
No
Footwear Sole Pattern
Multi-Terrain
Mark II Slip Test Results- Dairy Tile Wet
0.68
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Gender
Men's
Upper Material Description
Leather
Item
Athletic Work Shoes
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metatarsal Guard
No
Color
Brown/Orange
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Removable Insole
Yes
Insole System
EVA
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Resists
Abrasions, Oils, Slips
Upper Material
Leather and Nylon Mesh

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Brown/Orange, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.