Dmt
Diamond Sharpener, Extra Fine, 4in. L
Mfr # D4E
Zoro # G8972896
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Extra Fine
- Length 4 in
- Width 7/8 in
- Height 3/16 in
Explore More Products
- DMT Diamond Sharpener, Fine, 4in. L D4F
- DMT Diamond Bench Stone, Coarse, 11-1/2in. L D11C
- DMT Diamond Whetstone Kit, 6in., Fine/Coarse W6EFCX-KIT
- DMT Diamond Bench Stone, Coarse, 8in. L D8C
- DMT Diamond Bench Stone, Extra Fine, 6in. L D6E
- DMT Sharpening Whestone, 45 Micron W6CP
- DMT Double Sided Sharpener, Fine/Extra Fine FWMEF-H
- DMT Dbl Sided Sharpening Stone, 25/45 Micron FWFC
- DMT Diamond Bench Stone, Extra Fine, 10in. L D10E
- NORTON CO Benchstone, 8 in L, 2 in W, 1 in Thick, CoarseFine, Silicone Carbide Abrasive 85455
- MASTER GRADE IO Shen Sharpening Stone SS-1000
- Dmt Sharpening Stones