Akro-Mils
Pick Rack Dolly, 37Wx6-3/4Hx33D
Mfr # APRD18MOBILE
Zoro # G8985155
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 1800 lb
- Handle Type Pull Handle
- Assembled Yes
- Platform Length 33 in
Explore More Products
- AKRO-MILS Pick Rack Dolly, Gray, 500 lb. Load Cap. APRDMOBILE
- AKRO-MILS Dolly, Gray, Solid With Lip Down Platform 30661DOLLYGY
- AKRO-MILS Pail Truck AM Gray RPT4010SP
- AKRO-MILS Louvered Floor Rack Dolly, Use w/1UME3 LVDMOBILE
- ZEELINE Band Type Dolly with Phenolic Casters for Drum, 100- lbs 120
- EXTREME MAX Extreme Max 5800.2012 Economy Snowmobile Dolly System - Blue 5800.2012
- GAITHER TOOL CO Wheel Dolly with O-liner G471105HD
- GROVES 72 L Glass Dolly GD-72
- VESTIL Black All Terrain Eight Wheel Dolly 1000 lb Capacity ALL-T-D6W-1000
- GLOBAL INDUSTRIAL Plastic Office Dolly, 24L x 16W 251862
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters PLDL-ADJ-10FF
- Akro-Mils Dollies