Tmi
Industrial Strip Door, Smooth, 7ftHx5ftW
Mfr # 999-00214
Zoro # G8985182
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Strip Texture Smooth
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Height 7 ft
- Opening Width 5 ft
Explore More Products
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 999-00006
- TMI Rip-A-Strip Rplcmnt, Smooth, 8in, Clear 999-00540
- TMI Indstrl Strip Door, Anti-Static, 7ftHx3ftW 999-00545
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 999-00011
- TMI Industrial PVC Strip Door, 8 ft. 3" L 999-00617
- TMI Indstrl Strip Door, Anti-Static, 8ftHx4ftW 999-00550
- TMI Replacement Vinyl Strip, Low-Temp Smooth 999-00650
- TMI Rip-A-Strip Replacement Strips, Smooth 999-00707
- TMI Rip-A-Strip Replacement Strips, Ribbed 999-00717
- TMI Industrial PVC Strip Door, 8 ft. 3" L 999-00608
- TMI Industrial Strip Door, Ribbed, 7ftHx6ftW 999-00520
- Tmi Dock Gates & Doors