Eagle Group
Drainboard, 430SS, 24x18x3 3/4 In, LxWxH
Mfr # 24" x 18" RRDEDB
Zoro # G8994937
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 430 Stainless Steel
- Overall Length (In.) 18 in
- Overall Width (In.) 24 in
- Includes (2) Support Brackets
- Overall Height (In.) 3 3/4 in
Explore More Products
- EAGLE GROUP Side Splash, SS, 16 Gauge, 1 EA HSA-SSK
- EAGLE GROUP Drainboard, 430SS, 18x18x3 3/4 In, LxWxH 18" x 18" RRDEDB
- ZORO SELECT Sink Strainer Assembly 4FEW4
- KOHLER Bracket Kit 1279163
- SIOUX CHIEF SHOWER PAN DRAIN PVC 2"" 821-200P
- KINGSTON BRASS KBS1001 Heavy Duty Kitchen Sink Waste Basket KBS1001
- AMERICAN STANDARD Lucerne WalMnted Sink Wht 0355.012.020
- SANI-LAV Double Knee Pedal Valve, 1/2 In NPT 111L
- JONES STEPHENS Hose, 30", w/Bracket, for Service Sink M05001
- AMERICAN STANDARD Ovalyn Undercounter Sink Wht 0496.221.020
- ELKAY SS, 26-3/4x16-9/16x1-3/8" Bottom Grid LKBG2616SS
- Eagle Group Sink Repair Parts